Bar Touch Fastening Plimsoll Female Black UK Size 13

Order Code: ZT3358207S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Girls classic Bar back to school plimsolls. Vintage designed canvas uppers with cheeky cute heart embroidery and contrast pink stitching accents. Features vulcanised rubber gym sole and adjustable touch fastening bar strap.Touch fastening plimsollManufactured with a textile upperA rubber sole makes this pump durable and comfortableFinished with a heart decoration

See full description
Specifications for Bar Touch Fastening Plimsoll Female Black UK Size 13
  • Fastening Method
    Touch Fastening
  • Material
    Textile
  • Shoe Size
    13
  • Gender
    Women
  • Colour
    Black
  • Upper Material
    Textile
  • Fitting
    Standard
  • Sole Material
    Rubber
  • Lining Material
    Textile
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome