Bar Touch Fastening Plimsoll Female Black UK Size 9

Order Code: ZT3358109S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Girls classic Bar back to school plimsolls. Vintage designed canvas uppers with cheeky cute heart embroidery and contrast pink stitching accents. Features vulcanised rubber gym sole and adjustable touch fastening bar strap.Touch fastening plimsollManufactured with a textile upperA rubber sole makes this pump durable and comfortableFinished with a heart decoration

See full description
Specifications for Bar Touch Fastening Plimsoll Female Black UK Size 9
  • Upper Material
    Textile
  • Lining Material
    Textile
  • Colour
    Black
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Gender
    Women
  • Material
    Textile
  • Heel Type
    Flat
  • Fastening Method
    Touch Fastening
  • Shoe Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome