Beeker Sneaker Male Marine UK Size 8.5

Order Code: ZT3366544S

£109.99 Inc VAT (20%)


Description

Made for casual offices or weekend outfits the Beeker Sneakers gives a clean look with their silky monochrome suede and leather upper. This pair features a sturdy rubber sole textile lining and a recycled recovery foam insole for extra support.Lace up TrainerCow suede/leather upperRubber soleTextile lining

Specifications for Beeker Sneaker Male Marine UK Size 8.5
  • Fastening Method
    Lace Up
  • Lining Material
    Textile
  • Gender
    Men
  • Material
    Leather
  • Shoe Size
    8.5
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Colour
    Marine
  • Fitting
    Standard
  • Heel Height
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome