Belgravia Slip on Shoe Female Red UK Size 6

Order Code: ZT3358337S

£13.99 Inc VAT (20%)


Description

Belgravia slip on boat shoe from Divaz. Crafted with a lightweight upper with reptilian print collar. Moc front and lightweight sole.Ladies Casual Slip-OnPatent reptile and PU upper with lace feature overlay

Specifications for Belgravia Slip on Shoe Female Red UK Size 6
  • Material
    PU
  • Heel Type
    Flat
  • Gender
    Women
  • Sole Material
    Other Materials
  • Fitting
    Standard
  • Upper Material
    PU
  • Lining Material
    Other Materials
  • Shoe Size
    6
  • Heel Height
    15
  • Colour
    Red
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome