Bessie Twin Gusset Canvas Slip on Shoe Female Blue UK Size 4

Order Code: ZT3354548S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Soft canvas women's slip on shoe with low wedge heel ideal for the summer and warmer climates.Twin gusset opening for easy accessibilitySoft cushioning beneath the fabric lining offers superb comfortComfortable on footEVA sock liner with textile liningDelightful inner lining decorated with a charming floral patternStyled with a low 35mm wedge heelSoft to touch

Specifications for Bessie Twin Gusset Canvas Slip on Shoe Female Blue UK Size 4
  • Material
    Canvas
  • Upper Material
    Canvas
  • Heel Type
    Wedge
  • Fitting
    Standard
  • Colour
    Blue
  • Sole Material
    TPR
  • Lining Material
    Cotton
  • Gender
    Women
  • Fastening Method
    Touch Fastening
  • Shoe Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome