Bintom Shoes Male Tan UK Size 6

Order Code: ZT3365692S

£71.99 Inc VAT (20%)


Description

There's space in every wardrobe for Bintom. Set on a sturdy rubber sole our timeless Derby shoes are expertly crafted with only the finest materialsStitching detailRounded toeDune branding

Specifications for Bintom Shoes Male Tan UK Size 6
  • Heel Height
    10
  • Sole Material
    Rubber
  • Material
    Leather
  • Lining Material
    Synthetic
  • Gender
    Men
  • Upper Material
    Leather
  • Fitting
    Standard
  • Shoe Size
    6
  • Fastening Method
    Lace Up
  • Colour
    Tan
  • Heel Type
    Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome