Black Finnsheep Shoes for Female - 39

Order Code: ZT4270858S

£62.99 Inc VAT (20%)


Description

Women's comfortable slip on casual shoe with luxury leather. A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Women's comfortable slip on casual shoe with luxury leather.
A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Pleated leather detailing.
Elasticated twin gussets
TPR sole.

See full description
Specifications for Black Finnsheep Shoes for Female - 39
  • Material
    Leather
  • Heel Type
    Flat
  • Gender
    Women
  • Lining Material
    Textile
  • Sole Material
    TPR
  • Shoe Size
    6
  • Heel Height
    40mm
  • Colour
    Black
  • Upper Material
    Leather
  • Fitting
    Wide Fit
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome