Black Herdwick Shoes for Female - 37

Order Code: ZT4270831S

£62.99 Inc VAT (20%)


Description

Women's comfortable slip on casual shoe with luxury leather & touch fastening. A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Women's comfortable slip on casual shoe with luxury leather & touch fastening.
A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Touch fastening closure.
TPR sole

See full description
Specifications for Black Herdwick Shoes for Female - 37
  • Material
    Leather
  • Colour
    Black
  • Shoe Size
    4
  • Fastening Method
    Touch Fastening
  • Sole Material
    TPR
  • Fitting
    Wide Fit
  • Heel Type
    Flat
  • Gender
    Women
  • Heel Height
    40mm
  • Lining Material
    Textile
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome