0
1
2
3
4
5
6
7
8

Black Safety Shoes


£16.99 Inc VAT (20%)
Up to 15% off

See 4 Product Variants
£16.99

Description

Get non-slip shoes that cover the basics in comfort and safety from SiteSafe®. Designed to protect against crushing and puncture injuries, these comfortable leather shoes are strong and durable.

Features and Benefits
• Flexible polyurethane sole absorbs shock to reduce strain and discomfort
• Barton leather upper is water-resistant and breathable for cool and comfortable feet
• 200J steel toecap protects against impact
• Steel midsole prevents puncture injuries
• Full-length footbed for maximum comfort
• Available in a wide range of sizes (3-13)

Standards
• EN ISO 20345 S1P SRC

Feature Attributes

Standards Met:
EN ISO 20345
Gender:
Unisex
Upper Material:
Leather
Safety Classification:
S1P
Resistance Features:
Puncture-resistant
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome