0
1
2
3
4
5
6

Bristal Court Shoe Female Gold UK Size 3

Order Code: ZT3366003S

£56.99 Inc VAT (20%)


Description

Look confident and feel beautiful in these leg-lengthening heels. They rest on a slim stiletto heel for an effortlessly feminine finish. The cut out mesh side panels and scalloped edge add glamorous detail.High stiletto heelPointed toeCut-out mesh design

Specifications for Bristal Court Shoe Female Gold UK Size 3
  • Upper Material
    Textile
  • Shoe Size
    3
  • Fastening Method
    Slip On
  • Gender
    Women
  • Heel Height
    80mm
  • Fitting
    Standard
  • Colour
    Gold
  • Sole Material
    Synthetic
  • Lining Material
    Synthetic
  • Material
    Textile
  • Heel Type
    Stiletto

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome