Bts Touch Fastening Boys Shoe Male Black UK Size 10

Order Code: ZT3358780S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Puma Boys back to school shoe Touch Fastening for easy use stitching accents and Puma brandingPuma BTS Touch Fastening Boys ShoeTouch and close fasteningRubber outsolePadded collar and tongueStitching accentsPuma branding

Specifications for Bts Touch Fastening Boys Shoe Male Black UK Size 10
  • Lining Material
    Textile
  • Sole Material
    Rubber
  • Fastening Method
    Touch Fastening
  • Shoe Size
    10
  • Colour
    Black
  • Gender
    Men
  • Fitting
    Standard
  • Material
    Synthetic
  • Heel Type
    Flat
  • Upper Material
    Synthetic
  • Heel Height
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome