0
1
2
3
4
5
6

Bucatini Shoe Male Light Tan UK Size 6

Order Code: ZT3365839S

£69.99 Inc VAT (20%)


Description

Channel total sophistication with this smart shoe from Dune. Cushioned at the heel and detailed with topstitching. It rests on a vibrant and contemporary cleated wedge sole.Rear pull tabRounded toeContrast colours on heel cushioning

Specifications for Bucatini Shoe Male Light Tan UK Size 6
  • Heel Type
    Wedge
  • Material
    Leather
  • Heel Height
    10
  • Upper Material
    Leather
  • Shoe Size
    6
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Fitting
    Standard
  • Colour
    Light Tan
  • Sole Material
    Rubber
  • Lining Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome