Calvert Steel Toe Safety Shoe Unisex Black UK Size 9.5

Order Code: ZT3364585S

£109.99 Inc VAT (20%)


Description

Calvert is part of our new Response collection offering durable all-day security. The 4-eye shoe delivers all-round protection with an internal steel toe-cap and PR plate.Durable industrial grade leather with a fine printPadded collar and tongue to provide cushioningSafety Toe Cap which conforms to and exceeds European StandardMesh foam backed breathable lining for internal comfortContoured comfort SoftWair anti-static footbed with moisture wicking properties memory foam cushioning at the heel area anatomically positioned and shaped arch supportNitrile rubber heat resistant outsole cemented to a cushioned EVA midsole for underfoot comfortPuncture resistant steel plate for underfoot protectionCemented construction

See full description
Specifications for Calvert Steel Toe Safety Shoe Unisex Black UK Size 9.5
  • Shoe Size
    9.5
  • Heel Type
    Flat
  • Colour
    Black
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Upper Material
    Leather
  • Lining Material
    Mesh
  • Fitting
    Standard
  • Material
    Leather
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome