0
1
2
3

Cambridge Occupational Safety Shoe Black Size 10 Male

Order Code: ZT5522612S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for Cambridge Occupational Safety Shoe Black Size 10 Male
  • Colour
    Black
  • Gender
    Men
  • Heel Type
    Flat
  • Lining Material
    PU/Microfibre
  • Material
    Leather
  • Upper Material
    Leather
  • Sole Material
    PU
  • Shoe Size
    10
  • Heel Height
    20mm
  • Fitting
    Standard
  • Fastening Method
    Lace up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome