0
1
2
3

Cambridge Occupational Safety Shoe Black Size 12 Male

Order Code: ZT5522645S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for Cambridge Occupational Safety Shoe Black Size 12 Male
  • Colour
    Black
  • Sole Material
    PU
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    12
  • Lining Material
    PU/Microfibre
  • Upper Material
    Leather
  • Heel Height
    20mm
  • Material
    Leather
  • Gender
    Men
  • Fastening Method
    Lace up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome