0
1
2
3

Cambridge Occupational Safety Shoe Black Size 7 Male

Order Code: ZT5522656S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart brogue lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for Cambridge Occupational Safety Shoe Black Size 7 Male
  • Lining Material
    PU/Microfibre
  • Material
    Leather
  • Gender
    Men
  • Upper Material
    Leather
  • Colour
    Black
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    7
  • Heel Height
    20mm
  • Sole Material
    PU
  • Fastening Method
    Lace up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome