Camilla Shoe Female Black UK Size 13

Order Code: ZT3357943S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Girls Camilla Mary Jane style shoe crafted from smooth leather and easy on/off touch fastening strap. Stud detailing on cross over straps on the toe capBeautifully crafted with a smooth leather upperSimple to put on with single touch fastening strapStyled with criss-cross leather overlays on toeDecorated with stud accentsPadded heel collarComfortable flat sole unit ideal for work and play timeFormal shoe with added rock flair for those dressy looks!

See full description
Specifications for Camilla Shoe Female Black UK Size 13
  • Lining Material
    Textile
  • Heel Height
    602mm
  • Fastening Method
    Touch Fastening
  • Material
    Leather
  • Gender
    Women
  • Colour
    Black
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    13
  • Sole Material
    Other Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome