0
1
2
3
4
5
6
7

Cascades Low Shoes Safety Black Size 46

Order Code: ZT2416112S

£83.99 Inc VAT (20%)


Description

Group Class: Shoes- Safety Colour Code: Black UK Size: 11 Brand: Puma Safety Safety Standard: EN ISO 20345:2011 Safety Cat: CI HI HRO SRC Safety: S3 Weight: 1927 Length: 362 Width: 240 Height: 135 Packaging Type: Box Material Composition: Leather/Textile/Other Materials Upper Outer Material: Greased Full Leather Lining Material: BreathActive functional lining SoleMaterial: PU+Rubber Heel Height: 45 Heel Type: Chunky Fitting: Standard Fastening: Lace Up

See full description
Specifications for Cascades Low Shoes Safety Black Size 46
  • Colour
    Black
  • Length
    362mm
  • Weight
    1927g
  • Gender
    Men
  • Shoe Size
    46
    11
  • Width
    240mm
  • Height
    135mm
  • Sole Material
    PU+Rubber
  • Fastening
    Lace Up
  • Material
    Greased Full Leather
  • Fitting
    Standard
  • Heel Type
    Chunky
  • Heel Height
    45mm
  • Fastening Method
    Lace Up
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    Ci Hi Hro Src
    S3
  • Upper Material
    Greased Full Leather
  • Lining Material
    BreathActive functional lining