0
1
2
3
4
5
6

Century Court Shoes Female Ecru UK Size 4

Order Code: ZT3370573S

£63.99 Inc VAT (20%)


Description

Dune's Century kitten heel sling-back courts are the epitome of understated chic. Designed with a delicate elasticated ankle strap and feature a special memory foam sock padding that absorbs pressure allowing you to look and feel greatElegant pointed toeDune brandingRaised profile

Specifications for Century Court Shoes Female Ecru UK Size 4
  • Gender
    Women
  • Upper Material
    Leather
  • Sole Material
    Synthetic
  • Fastening Method
    Elasticated strap
  • Material
    Leather
  • Lining Material
    Synthetic
  • Fitting
    Standard
  • Shoe Size
    4
  • Heel Height
    70mm
  • Colour
    Ecru
  • Heel Type
    Stiletto

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome