Chabilis Mule Slipper Female Floral UK Size 7

Order Code: ZT3356555S

£18.99 Inc VAT (20%)


Description

Ladies slip on mule slipper with colourful knitted upper and cosy microfiber fur lining. Fun pom poms make this a delightful style to wear around the home. Ideal gift for her.Open back slipper with pom pom style trimContrast fleece liningMulti striped designTPR soleZigzag PatternRubber outsoleStiching accents

Specifications for Chabilis Mule Slipper Female Floral UK Size 7
  • Material
    Knitted Material
  • Fitting
    Standard
  • Sole Material
    TPR
  • Gender
    Women
  • Heel Height
    20
  • Lining Material
    Fleece
  • Heel Type
    FLAT
  • Fastening Method
    Slip On
  • Upper Material
    Knitted Material
  • Shoe Size
    7
  • Colour
    Floral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome