0
1
2
3
4

Channel Court Shoes Gold Size 5 Female

Order Code: ZT5249487S

£60.99 Inc VAT (20%)


Description

Add a touch of glamour to your occasion ensembles with the Channel courts. Set on a stiletto heel the two-part ankle strap boasts a standout diamante buckle offering dimension and support. Channel will become the focal point of your look.
Finished with a lined footbed for added comfort
Buckle fastening
Dune branding

See full description
Specifications for Channel Court Shoes Gold Size 5 Female
  • Gender
    Women
  • Colour
    Gold
  • Fitting
    Standard
  • Material
    Synthetic
  • Sole Material
    Resin
  • Fastening Method
    Buckle
  • Heel Type
    Stiletto
  • Lining Material
    Synthetic
  • Heel Height
    85mm
  • Upper Material
    Synthetic
  • Shoe Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome