Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
CLICK FLAT SHOE LACE 70CMS BL
By Beeswift
Order Code:
ZT1179015P
Qty of 10 for
£46.90
Inc VAT (20%)
£4.69 each
Quantity
Price
Discount
1 - 99
£4.69
0%
100 - 199
£4.50
4%
200 - 499
£4.31
8%
500 - 999
£4.13
12%
1000 +
£3.94
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Mon, 16th Dec
In Stock
GBP
46.90
https://www.zoro.co.uk/shop/safety/casual-shoes/click-flat-shoe-lace-70cms-bl/p/ZT1179015P
Add to quotation
View all Casual Shoes
Description
Flat shoe lace 70cm in length
Tags:
#BulkDiscount
Specifications
Specifications for CLICK FLAT SHOE LACE 70CMS BL
Colour
Black
MFR Part No.
CFL70
Weight
0.0095kg
Shoe Size
70
Width
454mm
Height
336mm
Length
544mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome