0
1
2
3
4
5

Colombia Court Shoes Female Rose Gold UK Size 3

Order Code: ZT3366065S

£52.99 Inc VAT (20%)


Description

You can never own too many pairs of chic classic courts. Thanks to the comfortably low kitten heel these stylish pointed shoes with an elegant asymmetric strap will take you effortlessly from day to evening.Asymmetric Court ShoesPointed toeStylish strappy upper

Specifications for Colombia Court Shoes Female Rose Gold UK Size 3
  • Upper Material
    Suede
  • Gender
    Women
  • Sole Material
    Synthetic
  • Material
    Suede
  • Lining Material
    Synthetic
  • Heel Height
    60
  • Colour
    Rose Gold
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Shoe Size
    3
  • Heel Type
    Kitten

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome