0
1
2

Cora Mens Shoes Grey - 41

Order Code: ZT4207164S

£23.99 Inc VAT (20%)


Description

Enhance your comfort with this lightweight breathable casual from Fleet & Foster. From its wide openings and lightweight uppers, through to its luxury memory foam padded footbed, Cora is designed for relaxation.
Women's low profile casual shoe
Lightweight and breathable textile mesh upper
Soft supple suede overlays
Wide V opening with zip fastening and soft suede under tab
Round toe box offering plenty of wriggle room
Luxury padded memory foam footbed
Comfortable and flexible lightweight flat sole unit.



Material = Leather/Leather/Other Materials
Upper Material = Suede+Textile
Lining Material = Leather+Textile
Sole Material = TPR
Heel Height = 20
Heel Type = Flat
Fitting = Wide
Calf Width = Not Applicable
Fasting = Zip

See full description
Specifications for Cora Mens Shoes Grey - 41
  • Lining Material
    Leather+Textile
  • Gender
    Women
  • Sole Material
    TPR
  • Material
    Suede/Textile
  • Shoe Size
    8
  • Heel Type
    Flat
  • Colour
    Grey
  • Fastening Method
    Zip
  • Fitting
    Wide
  • Heel Height
    20mm
  • Upper Material
    Suede+Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome