Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Cuddle Animal Slippers (Pk of 12) Female Sheep
By Divaz
Order Code:
ZT3356002S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/casual-shoes/cuddle-animal-slippers-pk-of-12-female-sheep/p/ZT3356002S
Add to quotation
View all Casual Shoes
Description
Cuddle Animal Slippers (Pk Of 12) Female Sheep
Tags:
#BulkDiscount
Specifications
Specifications for Cuddle Animal Slippers (Pk of 12) Female Sheep
Material
Textile
Upper Material
Textile
Sole Material
Textile Sole
Fastening Method
Slip On
Colour
Sheep
Heel Type
Flat
Gender
Women
Lining Material
Textile
Fitting
Standard
Shoe Size
One Size