0
1
2
3
4
5

Dark Red Wally Sport Mesh Shoes for Male - 7

Order Code: ZT4270705S

£51.99 Inc VAT (20%)


Description

Sport-inspired and featuring an airy mesh upper, cushioned ankle collar and flexible support, Wally Sport Mesh keeps your feet in the game from the tailgate to the trophy presentation.
Textile upper
Comfort cushioned ankle collar
Easy-on lace system
Travel ready
Easy to wash
Removable foam insole
Lightweight Flexible outsole

See full description
Specifications for Dark Red Wally Sport Mesh Shoes for Male - 7
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Colour
    Dark Red
  • Heel Height
    20
  • Lining Material
    96% Polyester, 4% Spandex
  • Material
    Polyester/Spandex/Nylon
  • Heel Type
    Wedge
  • Sole Material
    Rubber
  • Upper Material
    Polyester/Spandex/Nylon
  • Fitting
    Standard
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome