Denmark Jnr Pull on Bootie Slipper Navy EU Size Sml

Order Code: ZT3356245S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 +£11.408%


Description

Children's pull on bootee slipper with vintage reindeer themed knitted upper and faux sheering lining. Ideal Christmas gift.Children's pull on bootee slipperCosy microfibre fleece vamp and quarterVintage knitted shaft with winter themeDecorated with knitted reindeer in the snowMicrofibre fleece faux sheering lining and finishesCushioning foot bedLightweight and flexible TPR outsoleChristmas gift idea. Xmas presents.

Specifications for Denmark Jnr Pull on Bootie Slipper Navy EU Size Sml
  • Fastening Method
    Slip On
  • Lining Material
    Microfleece
  • Heel Type
    Flat
  • Fitting
    Standard
  • Shoe Size
    Small
  • Colour
    Navy
  • Heel Height
    30
  • Upper Material
    Textile
  • Sole Material
    TPR
  • Gender
    Unisex
  • Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome