Elaine Shoes Female Navy UK Size 7

Order Code: ZT3367873S

£39.99 Inc VAT (20%)


Description

Cotswold Elaine Waterproof Ladies touch fastening shoe is perfect for the rainy days. It has a smooth leather upper and has a mirtex membrane in the lining to protect your feet from getting wet. It also has a durable flexible outsole.Elaine ladies waterproof touch fastening casual shoeFull grain smooth leather upper with soft fabric lining together with water and weather protection'Mirtex' waterproof membrane keeps feet dry during wet weatherEasy fastening single touch fastening strapPadded collar for comfortBellows tongue construction

See full description
Specifications for Elaine Shoes Female Navy UK Size 7
  • Gender
    Women
  • Sole Material
    TPR
  • Fitting
    Standard
  • Shoe Size
    7
  • Material
    Leather
  • Colour
    Navy
  • Lining Material
    Leather/Textile
  • Upper Material
    Leather
  • Fastening Method
    Touch Fastening
  • Heel Type
    Flat
  • Heel Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome