Extension Shoes Safety Black Size 6

Order Code: ZT1081384S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Group Class: Shoes- Safety Colour Code: Black UK Size: 6 Brand: Caterpillar Safety Standard: EN ISO 20345:2011 Safety Cat: HRO SRA Safety: SB Weight: 1720 Length: 336 Width: 218 Height: 125 Packaging Type: Box Material Composition: Leather/Textile/Other Materials Upper Outer Material: Full Grain Leather Lining Material: Nylon Mesh SoleMaterial: T1260 Rubber Heel Height: 35 Heel Type: Flat Fitting: Wide Fastening: Lace Up

Specifications for Extension Shoes Safety Black Size 6
  • Gender
    Men
  • Height
    125mm
  • Width
    218mm
  • Sole Material
    T1260 Rubber
  • Length
    336mm
  • Shoe Size
    6
  • Colour
    Black
  • Weight
    1720g
  • Material
    Full Grain Leather
  • Fitting
    Wide
  • Heel Type
    Flat
  • Heel Height
    35mm
  • Fastening Method
    Lace Up
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    SB
    Hro Sra
  • Lining Material
    Nylon Mesh
  • Upper Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome