0
1
2

F-Mode Flow Suede-Mix Flatform Sneakers Apricot Mix Size 4 Female

Order Code: ZT4975956S

£91.99 Inc VAT (20%)


Description

The F-Mode Flow is fitted with Fit Flop's triple-density Microwobbleboard technology providing comfort a clever shock-absorbing touchdown and cushioning. Its ultra-lightweight design means you can quickly pull them on for any occasion
Enhanced cushioning
Anatomically contoured
Lightweight feel

See full description
Specifications for F-Mode Flow Suede-Mix Flatform Sneakers Apricot Mix Size 4 Female
  • Gender
    Women
  • Heel Type
    Flat
  • Heel Height
    40mm
  • Material
    Leather/Suede
  • Lining Material
    Polyester
  • Fastening Method
    Lace Up
  • Upper Material
    Leather/Suede
  • Colour
    Apricot Mix
  • Sole Material
    EVA/Rubber
  • Shoe Size
    4
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome