Finnsheep Shoes Black UK Size = 5 EU Size = 38 - Female

Order Code: ZT4179516S

£59.99 Inc VAT (20%)


Description

Women's comfortable slip on casual shoe with luxury leather. A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.Women's comfortable slip on casual shoe with luxury leather.A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.Pleated leather detailing.Elasticated twin gussetsTPR sole.

Specifications for Finnsheep Shoes Black UK Size = 5 EU Size = 38 - Female
  • Fastening Method
    Slip On
  • Colour
    Black
  • Shoe Size
    5
  • Sole Material
    TPR
  • Heel Type
    Flat
  • Fitting
    Wide Fit
  • Gender
    Women
  • Material
    Leather
  • Heel Height
    40
  • Upper Material
    Leather
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome