Freya School Shoe Female Black UK Size 5

Order Code: ZT3353823S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Girl's Mary-Jane ballet court back to school shoe with simple touch-fasten strap helps your little one keep independent. A sporty cushioning outsole transfers easily from classroom to playground.Girls black school shoeSingle Touch Fastening strapRubber soleDecorative embroidery

Specifications for Freya School Shoe Female Black UK Size 5
  • Material
    Leather
  • Fitting
    Standard
  • Shoe Size
    5
  • Upper Material
    Leather
  • Colour
    Black
  • Lining Material
    Textile
  • Gender
    Women
  • Fastening Method
    Touch Fastening
  • Sole Material
    Rubber
  • Heel Type
    Flat