Frozen Low Sneakers Touch Fastening Shoe Female Pink UK Size 12.5

Order Code: ZT3363340S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Girl's Disney's Frozen plimsoll trainers featuring favourite character Elsa. Easy slip on design with elastic bungee lacing and quick touch-fasten strap. Fun retro style with cap toe.Girls' official Disney's Frozen Elsa plimsoll trainersFeatures favourite characters Elsa on sideLightweight breathable mesh canvas pink upperAdjustable touch fasten strap with snowflake printEasy slip-on stretch bungee lacingSoft pink edges and finishesComfortable textile liningRetro plimsoll with cap toeTextured toe rand front and pink stripeSporty lightweight and flexible outsole

See full description
Specifications for Frozen Low Sneakers Touch Fastening Shoe Female Pink UK Size 12.5
  • Shoe Size
    12.5
  • Lining Material
    EVA/Polyester
  • Fastening Method
    Touch Fastening
  • Colour
    Pink
  • Upper Material
    Cotton/Polyester
  • Material
    Cotton/Polyester
  • Gender
    Women
  • Fitting
    Standard
  • Heel Type
    Flat
  • Sole Material
    Synthetic PVC