0
1
2
3
4
5
6
7

FS107 Anti-Bacterial Memory Foam Slip on Wedged Safety Court Shoe Black Size 3

Order Code: ZT1218939P

£73.99 Inc VAT (20%)


Description

A stylish leather ladies wedge shoe with steel toe cap and excellent anti-slip SRC sole. 200J toe protection.

107 SB Heel
Safety Heeled Ladies Shoe
Steel toe cap
Rubber SRC and oil resistant outsole
Waxy Leather
Conforms to EN ISO 20345:2011 Safety Footwear Standards

See full description
Specifications for FS107 Anti-Bacterial Memory Foam Slip on Wedged Safety Court Shoe Black Size 3
  • Colour
    Black
  • Weight
    1300g
  • Length
    110mm
  • Gender
    Women
  • Width
    310mm
  • Sole Material
    Rubber
  • Height
    230mm
  • Material
    Waxy Leather
  • Heel Type
    LOW
  • Heel Height
    50mm
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    Fo Src
    SB
  • Upper Material
    Waxy Leather
  • Lining Material
    Synthetic
  • Shoe Size
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome