FS12C Metal Free Safety Footwear Black Size 49

Order Code: ZT2417728S

£39.99 Inc VAT (20%)


Description

Metal-free safety shoe with composite 200J impact and compression resistant toe cap and composite midsole for underfoot protection. Includes padded collar and tongue for everyday comfort.Impact and compression resistant composite toe capAnti-static and energy absorbing heelPenetration resistance to 1100 NewtonsS1-P-SRC safety categoryConforms to EN ISO 20345:2011 standardMetal free making this shoe great for non-metal work environments such as airportsSmooth leather upper with padded collarConforms to EN ISO 20345:2011

See full description
Specifications for FS12C Metal Free Safety Footwear Black Size 49
  • Length
    345mm
  • Weight
    2200g
  • Shoe Size
    15
  • Colour
    Black
  • Sole Material
    Dual Density Pu
  • Width
    295mm
  • Gender
    Unisex
  • Height
    120mm
  • Material
    Leather
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    S1
    P SRC
  • Upper Material
    Leather
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome