FS512 Catering & Medical Safety White Size 8

Order Code: ZT1081390S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Group Class: Catering & Medical Safety Colour Code: White UK Size: 8 Brand: Amblers Safety Safety Standard: EN ISO 20345:2011 Safety Cat: E A SRC Safety: SB Weight: 1170 Length: 340 Width: 200 Height: 130 Packaging Type: Box Material Composition: Other Materials/Other Materials/Other Materials Upper Outer Material: Micro fiber Lining Material: Anti-bacterial Cambrella SoleMaterial: PU Heel Height: 30 Heel Type: Flat Fitting: Standard Fastening: Slip On

See full description
Specifications for FS512 Catering & Medical Safety White Size 8
  • Colour
    White
  • Width
    200mm
  • Shoe Size
    8
  • Height
    130mm
  • Sole Material
    Pu
  • Weight
    1170g
  • Length
    340mm
  • Gender
    Unisex
  • Material
    Microfibre
  • Features
    Waterproof
  • Heel Type
    Flat
  • Heel Height
    30mm
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    SB
    E A Src
  • Lining Material
    Anti-bacterial Cambrella
  • Upper Material
    Micro fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome