0
1
2
3

FS55 Ladies Slip Ontouchfastening SZ-9

Order Code: ZT3297674S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

FS55
S1P, SRC. Steel midsole. Antistatic. Resistamce to high heat. Heel energy absorption. Action nubuck leather upper. Rubber sole unit & toe bumper. Adjustable Z-strap. To ISO20345.

Specifications for FS55 Ladies Slip Ontouchfastening SZ-9
  • Series
    FS55
  • Fastening Method
    Buckle
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Safety Classification
    S1P
  • Toe Impact Protection
    200J
  • Metal Free
    No
  • Vegan
    No
  • Colour
    Black
  • Gender
    Women
  • Product Type
    Metal Safety Shoes
  • Sole Material
    Rubber
  • Shoe Size
    9
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Shock Absorption
  • Upper Material
    Leather
  • Metatarsal Protection
    No
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Midsole Material
    Steel
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome