0
1
2
3
4
5
6
7

FS661 Metal Free Lightweight Safety Shoe Unisex Black UK Size 4

Order Code: ZT3356309S

£43.99 Inc VAT (20%)


Description

A practical micro fibre shoe with a lightweight composite toe cap antibacterial lining and comfort insole. Superb SRC slip resistance.Metal Free safety shoe with composite toe capEasy slip on designErgonomic Aegis Anti-bacterial FootbedAegis Anti-bacterial Cambrella LiningAntistatic ESD

Specifications for FS661 Metal Free Lightweight Safety Shoe Unisex Black UK Size 4
  • Lining Material
    Anti-bacterial Cambrella
  • Fastening Method
    Slip On
  • Shoe Size
    4
  • Gender
    Unisex
  • Heel Type
    Flat
  • Sole Material
    PU
  • Colour
    Black
  • Upper Material
    Micro fiber
  • Fitting
    Standard
  • Heel Height
    30
  • Material
    Microfibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome