FS94C Ladies Safety Shoes Black Size 7

Order Code: ZT1081150S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Group Class: Ladies Safety Shoes Colour Code: Black UK Size: 7 Brand: Amblers Safety Safety Standard: EN ISO 20345:2011 Safety Cat: P SRC Safety: S1 Weight: 1153 Length: 300 Width: 200 Height: 115 Packaging Type: Box Material Composition: Leather/Textile/Other Materials Upper Outer Material: Leather Lining Material: Textile SoleMaterial: PU Heel Height: 40 Heel Type: Flat Fitting: Standard Fastening: Slip On

See full description
Specifications for FS94C Ladies Safety Shoes Black Size 7
  • Colour
    Black
  • Shoe Size
    7
  • Sole Material
    Pu
  • Gender
    Women
  • Weight
    1153g
  • Length
    300mm
  • Height
    115mm
  • Width
    200mm
  • Material
    Leather
  • Heel Type
    Flat
  • Fitting
    Standard
  • Heel Height
    40mm
  • Fastening Method
    Slip On
  • Standards Met
    EN ISO 20345, 2011
  • Safety Rating
    P SRC
    S1
  • Upper Material
    Leather
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome