Fuse Motion Red Shoes Safety Red Size 41

Order Code: ZT2416518S

£89.99 Inc VAT (20%)


Description

Features heat-resistant rubber outsole lightweight EVA midsole Torsion control system and Duocell shock absorber for ultimate performance and maximum comfort. Duocell technology to reduce heel strike and ensure durable cushioning.CompositeCap and Flexible FAP midsoleNone-metalic toe cap protection BGR 191Breathable textile with FUSE TEC elementsBreathActive functional liningEvercushion BA footbedRubber sole MOTION with duoCELL and Torsion Control system 300oc heat resistance

See full description
Specifications for Fuse Motion Red Shoes Safety Red Size 41
  • Length
    320mm
  • Gender
    Men
  • Width
    260mm
  • Sole Material
    Rubber
  • Colour
    Red
  • Shoe Size
    7
  • Weight
    1613g
  • Height
    125mm
  • Fitting
    Standard
  • Heel Type
    Flat
  • Standards Met
    EN ISO 20345, 2011
  • Fastening Method
    Lace Up
  • Material
    Sandwich Mesh with Fuse.Tec Elements
  • Safety Rating
    P Hro Sra
    S1
  • Lining Material
    Breathactive functional lining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome