Future-Screw In Lace-up Sport Shoe Male Red/Blue UK Size 5

Order Code: ZT3364511S

£39.99 Inc VAT (20%)


Description

The FUTURE 19.4 combines lightweight comfort and longevity by using a soft yet durable synthetic upper material. The stud configuration offers an optimal mix of stability and agility.Lightweight TPU outsole with conical screw-in studs. Suitable for use on soft natural surfaces.Soft and lightweight upperSoft Ground

Specifications for Future-Screw In Lace-up Sport Shoe Male Red/Blue UK Size 5
  • Lining Material
    Textile
  • Sole Material
    TPU
  • Fastening Method
    Lace Up
  • Material
    TPU
  • Colour
    Red/Blue
  • Heel Type
    Flat
  • Shoe Size
    5
  • Fitting
    Standard
  • Upper Material
    TPU
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome