George Z Strap Boys Shoes Male Black UK Size 10

Order Code: ZT3353801S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Boy's back to school shoe with easy to fasten z-strap and padded collar. A sporty design that takes him from classroom to playtime.Mirak black school shoeZig-zag Touch Fastening strapRubber solePadded around ankleDual metal loops for Touch Fastening straps

Specifications for George Z Strap Boys Shoes Male Black UK Size 10
  • Gender
    Men
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Colour
    Black
  • Shoe Size
    10
  • Material
    Leather
  • Upper Material
    Leather
  • Fastening Method
    Touch Fastening
  • Heel Height
    20
  • Fitting
    Standard
  • Sole Material
    Rubber