Geraldine Ladies Classic Slippers Female Navy UK Size 7

Order Code: ZT3369317S

£27.99 Inc VAT (20%)


Description

Extra wide Touch Fastening slippers fitting up to a 2E wide fit. Wide and roomy toe box area ideal for swollen feet. Extra long Touch Fastening strap and simple wide opening. The insole can be removed if required. Machine washable.EXTRA WIDTH: GBS Med shoes are comfortably wide medically certified spacious shoes. Thanks to their width and easy fastening they are also convenient for people with physical limitationFLEECE LINED: The GBS Med shoes have a microfibre upper with a warm fleece lining and fleece insole. Especially suitable in the cold-year periodLIGHTWEIGHT: These shoes are made from soft textile material microplush enabling super lightweight everyday comfortHYGIENIC: GBS Med shoes undergo antibacterial treatment that effectively reduces the development of bacteria and odourSAFETY FIRST: The GBS Med sole is made from lightweight PU and is SRA slip resistantTREAD COMFORT: GBS Med shoes mitigate the impact of the foot on the floorTouch fasten closure ergonomically designed for ease of fitting

See full description
Specifications for Geraldine Ladies Classic Slippers Female Navy UK Size 7
  • Sole Material
    PU
  • Heel Height
    30
  • Material
    100% Polyester
  • Gender
    Women
  • Shoe Size
    7
  • Fastening Method
    Touch Fastening
  • Lining Material
    100% Polyester
  • Fitting
    Standard
  • Heel Type
    Flat
  • Colour
    Navy
  • Upper Material
    100% Polyester