0
1
2
3
4

Ginni Shoes Black Size 7 Female

Order Code: ZT5249516S

£59.99 Inc VAT (20%)


Description

Traditionally styled Ginnie is guaranteed to become an integral part of your ensemble this season. Crafted from the finest leather this loafer nods to equestrian styling with a large heritage-inspired penny trim.
Slip on design
Low profile heel
Dune branding

Specifications for Ginni Shoes Black Size 7 Female
  • Fastening Method
    Slip On
  • Heel Type
    Block
  • Gender
    Women
  • Shoe Size
    7
  • Heel Height
    25mm
  • Fitting
    Standard
  • Upper Material
    Leather
  • Sole Material
    Synthetic
  • Lining Material
    Leather
  • Material
    Leather
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome