0
1
2
3

Go Golf Pro V.2 Sports Shoe Black/White Size 5 Female

Order Code: ZT5522342S

£99.99 Inc VAT (20%)


Description

Designed and worn by Skechers GO GOLF pro golfers the Skechers GO GOLF Pro V.2 offers a classic design with replaceable Softspikes and complete Skechers H2GO Shield waterproof protection.
Skechers H2GO Shield waterproof protection
Smooth durable synthetic upper
Dynamic diamond-design traction plate outsole to ensure maximum grip
Sleek low profile quick release full contact outsole design
Ultra-lightweight responsive ULTRA FLIGHT cushioning
Replaceable Softspikes for maximum grip
Spikes are replaceable using Softspikes Stealth PIN system
SOFTSPIKES is a registered trademark of SOFTSPIKES LLC
Soft fabric shoe lining
Cushioned comfort insole

See full description
Specifications for Go Golf Pro V.2 Sports Shoe Black/White Size 5 Female
  • Upper Material
    Synthetic
  • Gender
    Women
  • Heel Height
    30mm
  • Lining Material
    Polyester
  • Sole Material
    Rubber
  • Fastening Method
    Lace up
  • Material
    Synthetic
  • Fitting
    Standard
  • Colour
    Black/White
  • Shoe Size
    5
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome