0
1
2
3

Go Golf Torque Pro Sports Shoes Navy/Blue Size 10 Male

Order Code: ZT5522408S

£99.99 Inc VAT (20%)


Description

Ace your game with long-lasting comfort in the Skechers GO GOLF Torque - Pro shoe. This lace-up golf shoe features a leather upper with a lightweight ULTRA GO cushioned midsole.
Lightweight and responsive ULTRA GO foam cushioning
Waterproof design
Cushioned comfort insole
Leather and synthetic upper with a lace-up front
Replaceable SoftSpikes on outsole
Flexible traction outsole
Skechers logo detail

See full description
Specifications for Go Golf Torque Pro Sports Shoes Navy/Blue Size 10 Male
  • Sole Material
    Rubber
  • Lining Material
    Polyester
  • Gender
    Men
  • Fastening Method
    Lace up
  • Colour
    Navy/Blue
  • Upper Material
    Leather
  • Fitting
    Standard
  • Heel Type
    Flat
  • Material
    Leather
  • Shoe Size
    10
  • Heel Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome