0
1
2
3
4
5

Granthams Shoe Navy UK Size = 4 EU Size = 37 - Female

Order Code: ZT4178768S

£59.99 Inc VAT (20%)


Description

Granthams is guaranteed to become an integral part of your ensemble this season. Crafted from the finest materials with a comfortable footbed this loafer nods to equestrian styling with a heritage inspired fringing and metal-hardware tassels.Eternally stylish slip-on designContrast stitchingDune branding

Specifications for Granthams Shoe Navy UK Size = 4 EU Size = 37 - Female
  • Sole Material
    Synthetic
  • Heel Height
    20
  • Lining Material
    Synthetic
  • Shoe Size
    4
  • Upper Material
    Leather
  • Colour
    Navy
  • Material
    Leather
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Gender
    Women
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome