Gusset Plimsolls Black EU Size 45

Order Code: ZT3354942S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Mens Elasticated Gusset Plimsoll with Textile Upper for comfortMens Elasticated Gusset PlimsollManufactured with a Textile UpperRubber Sole

Specifications for Gusset Plimsolls Black EU Size 45
  • Shoe Size
    11
  • Colour
    Black
  • Lining Material
    Textile
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Material
    Textile
  • Upper Material
    Textile
  • Gender
    Men
  • Sole Material
    Rubber
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome