Hartlyn Ballerina Shoes Female White UK Size 3

Order Code: ZT3360046S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

A familiar silhouette designed to meet your every need. Featuring a soft round toe and diamond quilted footbed for padded comfort. The bow at the front is adorned with branded hardware.Soft round toeDiamond quilted footbed offers uncompromising padded comfortBranded hardware on the bow adds a signature finish

Specifications for Hartlyn Ballerina Shoes Female White UK Size 3
  • Upper Material
    Leather
  • Shoe Size
    3
  • Lining Material
    Unlined
  • Material
    Leather
  • Heel Type
    Flat
  • Colour
    White
  • Heel Height
    10mm
  • Gender
    Women
  • Sole Material
    Rubber
  • Fastening Method
    Slip On
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome