Hauser Mens Lace-up Shoes Black Male Black UK Size 11

Order Code: ZT3355225S

£17.99 Inc VAT (20%)


Description

Men's formal lace up Gibson shoe with stylish bicycle toe front and perforated eyelets.Smart Look shoe perfect for everyday at the office or a night out with friends and familyAccent StitchingEasy Clean UppersDurable Outsole4 Hole Lace Up System

Specifications for Hauser Mens Lace-up Shoes Black Male Black UK Size 11
  • Upper Material
    Other Materials
  • Heel Type
    Flat
  • Shoe Size
    11
  • Gender
    Men
  • Sole Material
    Other Materials
  • Colour
    Black
  • Fitting
    Standard
  • Heel Height
    25
  • Fastening Method
    Lace Up
  • Lining Material
    Other Materials
  • Material
    Other Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome